
Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 0.32 in Ht, 500 PK
Mfr # 460582
Zoro # G106328159
product price:Â $569.99
/pk 500, $1.14/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
0.32 in
Hex Width
9/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
460582
Zoro #
G106328159
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-16
Hex Height
0.32 in
Hex Width
9/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Description
3/8-16 Hex Keps Nuts/18-8 Stainless Steel , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.