Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 3/8"-16, Steel, Zinc Plated, 21/64 in Ht, 1500 PK

  • Mfr # 987708

  • Zoro # G606305346


product price: $282.99
/pk 1500, $0.19/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Hex Height
21/64 in
Hex Width
9/16 in
Standards
ANSI/ASME B18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987708
Zoro #
G606305346
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Hex Height
21/64 in
Hex Width
9/16 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Thread Direction
Left Hand

Description

3/8-16 Left Hand Thread Hex Nuts/Steel/Zinc , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.