Tab Weld Nut, 3/8"-16, Steel, 0.572 in Wd, 1.265 in Lg, 0.128 in Ht, 1000 PK

  • Mfr # 834449

  • Zoro # G606354191


product price: $780.99
/pk 1000, $0.78/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Base Shape
Tab
Material
Steel
Finish
Plain
Base Width
0.572 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834449
Zoro #
G606354191
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Base Width
0.572 in
Base Length
1.265 in
Base Height
0.128 in
Collar Height
0.102 in
Collar Diameter
0.448 in

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Plain
Hole Location
Offset
Number of Weld Projections
0
System of Measurement
Inch
Nut Style
Tab Weld Nut

Description

3/8-16 Offset Hole Tab Weld Nuts/No Projections/Steel/Plain , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.