Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-16 Regular Square Nuts/Grade 2/Plain , 1500PK

  • Mfr # NB236032B-1500

  • Zoro # G606368327


product price: $258.99
/pk 1500, $0.17/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Steel
Material Grade
Grade 2
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB236032B-1500
Zoro #
G606368327
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
3/8"-16

Details

System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Steel
Material Grade
Grade 2
Fastener Finish
Plain

Description

3/8-16 Regular Square Nuts/Grade 2/Plain , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.