Serrated Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 0.23 in Ht, 1000 PK

  • Mfr # 179677

  • Zoro # G306353029


product price:  $545.99
/pk 1000, $0.55/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade 8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
179677
Zoro #
G306353029
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Hex Height
0.23 in
Hex Width
0.551 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade 8
Finish
Yellow Zinc
System of Measurement
Inch

Description

3/8-16 Serrated Hex Flange Locknuts/Grade 8/Zinc Yellow , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.