3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in Length, 50 PK

  • Mfr # 232140-50

  • Zoro # G306338361


product price:  $397.99
/pk 50, $7.96/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
3/8"-16
Screw Length
2-1/4 in
Material
18-8 Stainless Steel
Drive Size
5/16 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232140-50
Zoro #
G306338361
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Screw Length
2-1/4 in
Drive Size
5/16 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch

Description

Socket Head Cap Screw, 3/8-16 x 2 1/4", Stainless Steel 18-8, Hex Socket, Blue Devil Brand, , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products