Zoro Homepage

3/8"-16 Socket Head Cap Screw, Button-Head, 18-8 Stainless Steel, 3 in Length, 250 PK

  • Mfr # 274722-250

  • Zoro # G306336039


product price: $999.99
/pk 250, $4.00/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Thread Size
3/8"-16
Screw Length
3 in
Material
18-8 Stainless Steel
Drive Size
7/32 in
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274722-250
Zoro #
G306336039
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Screw Length
3 in
Drive Size
7/32 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch

Description

Socket Button Head Cap Screw, 3/8-16 x 3", Stainless Steel 18-8, Hex Socket , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.