3/8"-16 Socket Head Cap Screw, Silicon Bronze, 3/4 in Length, 50 PK
- Mfr # 752044-50
- Zoro # G606345090
product price:Â
$
614.99
/pk of 50, $12.30/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
3/8"-16
Material
Silicon Bronze
System of Measurement
Inch
Thread Style
Fully Threaded
Fastener Thread Type
Coarse Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 752044-50
- Zoro #
- G606345090
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Silicon Bronze
- Drive Type
- Hex
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Fastener Thread Type
- Coarse Thread
Dimensions
- Thread Size
- 3/8"-16
- Screw Length
- 3/4 in
Description
Socket Head Cap Screws,Silicon Bronze Material,3/8"-16 x3/4" Coarse Thread,Fully Threaded, 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.