3/8"-16 Socket Head Cap Screw, Plain Silicon Bronze, 2 in Length, 500 PK

  • Mfr # 797253-500

  • Zoro # G306347288


product price: $11,094.99
/pk 500, $22.19/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
3/8"-16
Screw Length
2 in
Material
Silicon Bronze
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797253-500
Zoro #
G306347288
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Screw Length
2 in

Details

Item
Socket Head Cap Screw
Material
Silicon Bronze
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Partially Threaded
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws,Silicon Bronze Material,Thread Dia.: 3/8"-16 x2" Coarse Thread, 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products