Coupling Nut Reducer, 3/8"-16 and 1/4"-20, Steel, Grade A, Zinc Plated, 1 in Lg, 1/2 in Hex Wd

  • Mfr # 458079-PR-50

  • Zoro # G006318113


product price:  $68.39
/pk 50, $1.37/ea

Key Features

Thread Size
3/8"-16 and 1/4"-20
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
458079-PR-50
Zoro #
G006318113
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16 and 1/4"-20
Overall Length
1 in
Hex Width
1/2 in

Details

Item
Coupling Nut Reducer
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

3/8"-16 to 1/4"-20 x 1" Reducer Coupling Nuts/A563 Grade A Steel/Zinc Plated , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products