Square Head Bolt, Steel, Plain, 3/8"-16 Thread Size, 1-1/4" Lg, 500 PK

  • Mfr # 184270

  • Zoro # G006368552


product price:  $368.99
/pk 500, $0.74/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
3/8"-16
Head Width
0.544 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184270
Zoro #
G006368552
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/4"
Head Width
0.544 in
Head Height
0.232 in
Minimum Thread Length
1 in

Details

System of Measurement
Inch
Material
Steel
Finish
Plain
Item
Square Head Bolt
Head Type
External Square

Description

3/8-16 x 1 1/4" Square Head Machine Bolts/Steel/Plain , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products