Zoro Homepage

3/8"-16 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # 986271-100

  • Zoro # G306339689


product price: $83.99
/pk 100, $0.84/ea
Free Shipping & Returns

Key Features

Round Head
Phillips Drive
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986271-100
Zoro #
G306339689
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

3/8-16 x 1" Machine Screws/Phillips/Round Head/Steel/Zinc Plating , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.