3/8-16 x 16" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread, 40PK

  • Mfr # 131409

  • Zoro # G506303442


product price:  $490.99
/pk 40, $12.27/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Fastener Length
16 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131409
Zoro #
G506303442
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Fastener Length
16 in
Thread Length
6 in

Details

Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Partially Threaded
Item
Carriage Bolt
System of Measurement
Inch

Description

3/8-16 x 16" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 40PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.