
Carriage Bolt, Ribbed Neck, 3/8"-16, 2-1/2 in L, Steel, Grade 5, Zinc Plated, 400 PK
Mfr # 126792
Zoro # G306303543
product price:Â $1,128.99
/pk 400, $2.82/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Size
3/8"-16
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Ribbed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
126792
Zoro #
G306303543
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-16
Fastener Length
2-1/2 in
Details
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Ribbed
Item
Carriage Bolt
System of Measurement
Inch
Description
3/8-16 x 2 1/2" Ribbed Neck Carriage Bolts/Grade 5/Zinc , 400PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.