Shop NEWPORT FASTENERS
See all product information
Create Account
3/8"-16 x 3-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 200 PK
- Mfr # 172322
- Zoro # G406372210
product price:Â
$
263.99
/pk of 200, $1.32/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
3-1/2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172322
- Zoro #
- G406372210
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
Description
3/8-16x3 1/2" Mach. Screw/Slotted/Hex Washer Hd/Zinc/Drilled Hole/1/8" Drilled Hole Thru Screw 200PK