Carriage Bolt, Ribbed Neck, 3/8"-16, 3 in L, Steel, Grade 5, Zinc Plated, 325 PK

  • Mfr # 521924

  • Zoro # G206303537


product price:  $1,008.99
/pk 325, $3.10/ea
Free Shipping & Returns

Key Features

Grade 5 Material Grade/Class
Thread Size
3/8"-16
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Neck Type
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
521924
Zoro #
G206303537
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Ribbed
Item
Carriage Bolt
System of Measurement
Inch

Description

3/8-16 x 3" Ribbed Neck Carriage Bolts/Grade 5/Zinc , 325PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products