Shop NEWPORT FASTENERS

Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 500 PK

  • Mfr # 327338-500

  • Zoro # G106365055


product price:  $226.99
/pk 500, $0.45/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Fastener Length
3/4 in
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
327338-500
Zoro #
G106365055
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Fastener Length
3/4 in

Details

Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Thumb Screw
Head Type
Spade
System of Measurement
Inch

Description

3/8"-16 x 3/4" Thumb Screws/Type B/No Shoulder/Steel/Zinc , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products