T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 7/16 in Barrel Ht, 500 PK

  • Mfr # 873397

  • Zoro # G606368129


product price:  $249.99
/pk 500, $0.50/ea
Free Shipping & Returns

Key Features

Prongs
3
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Barrel Height
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
873397
Zoro #
G606368129
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Barrel Height
7/16 in

Details

Item
T-Nut
Prongs
3
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

3/8-16 X 7/16" 3 Prong Tee Nuts/Steel/Zinc , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.