3/8-16 x 9" Carriage Bolts/Partial Thread/Grade 5/Zinc/Partially Threaded/6" of Thread , 100PK

  • Mfr # 936214

  • Zoro # G806304774


product price:  $1,458.99
/pk 100, $14.59/ea
Free Shipping & Returns

Key Features

Grade 5 Material Grade/Class
Thread Size
3/8"-16
Fastener Length
9 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936214
Zoro #
G806304774
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Fastener Length
9 in
Thread Length
6 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Thread Style
Partially Threaded
Item
Carriage Bolt
System of Measurement
Inch

Description

3/8-16 x 9" Carriage Bolts/Partial Thread/Grade 5/Zinc/Partially Threaded/6" of Thread , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products