3/8-24 Castle Nuts/Steel/Zinc , 200PK
Mfr # 552151
Zoro # G206371208
product price: $337.99
/pk 200, $1.69/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Dia./Thread Size
3/8"-24
Nut Style
Castle Nut
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552151
Zoro #
G206371208
UPC #
-
Country of Origin
Unknown
Dimensions
Dia./Thread Size
3/8"-24
Details
Item
Castle Nut
System of Measurement
Inch
Nut Style
Castle Nut
Material
Steel
Finish
Zinc Plated
Basic Material
Steel
Description
3/8-24 Castle Nuts/Steel/Zinc , 200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.