Lock Nut, 3/8"-24, Steel, Zinc Plated, 0.32 in Ht, 2000 PK

  • Mfr # 183243-BR-2000

  • Zoro # G006327894


product price: $347.99
/pk 2000, $0.17/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-24
Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
Hex Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183243-BR-2000
Zoro #
G006327894
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-24
Hex Height
0.32 in
Hex Width
9/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

3/8"-24 Hex Keps Nuts/Steel/Zinc Plated , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.