3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in Length, 100 PK

  • Mfr # 568768-100

  • Zoro # G306343013


product price:  $336.99
/pk 100, $3.37/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
3/8"-24
Screw Length
1-3/4 in
Material
18-8 Stainless Steel
Drive Size
5/16 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
568768-100
Zoro #
G306343013
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-24
Screw Length
1-3/4 in
Drive Size
5/16 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Fine Thread

Description

Socket Head Cap Screws | Stainless Steel 18-8 | Thread Diameter: 3/8"-24 x1 3/4" Fine Thread, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products