3/8"-24 Socket Head Cap Screw, Flat Head, Black Oxide Alloy Steel, 2-1/2 in Length, 100 PK

  • Mfr # 305366-100

  • Zoro # G306339306


product price:  $1,045.99
/pk 100, $10.46/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
3/8"-24
Screw Length
2-1/2 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
7/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
305366-100
Zoro #
G306339306
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-24
Screw Length
2-1/2 in
Drive Size
7/32 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch

Description

Socket Flat Countersunk Head Cap Screw, 3/8-24 x 2 1/2" Alloy Steel, Black Oxide, Hex Socket , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products