Shop STEELMAN
See all product information
Create Account
STK-PAR-3/8in-16 x 1.5in Socket Head Screw
Mfr # 60494
Zoro # G712483235
product price:Â
$
1.99
/ea
Sold in multiples of 6 for $11.94
Key Features
Fastener Length
1-13/16 in
Screw Length
1-13/16 in
System of Measurement
Inch
Head Height
0.55 in
Head Width
0-55"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60494
- Zoro #
- G712483235
- UPC #
- 8379813511
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fastener Length
- 1-13/16 in
- Screw Length
- 1-13/16 in
- Head Height
- 0.55 in
- Head Width
- 0-55"
Details
- Item
- Socket Head Cap Screw
- System of Measurement
- Inch