This item is Discontinued.

Newport Fasteners Grade 8, 3/8"-24 Hex Head Tap Bolt, Zinc Yellow Steel, 3 in L, 100 PK 975025

Grade 8, 3/8"-24 Hex Head Tap Bolt, Zinc Yellow Steel, 3 in L, 100 PK (Discontinued)

  • Mfr # 975025
  • Zoro # G206324372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
975025
Zoro #
G206324372
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-24
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt

Description

3/8-24 x 3" Hex Tap Bolts/Grade 8/Zinc Yellow Fully Threaded, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.