
3/8-32 x 3/32" Hex Panel Nuts/Zinc , 2000PK
Mfr # 847750
Zoro # G506372141
product price: $291.99
/pk 2000, $0.15/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nut Style
Hex Panel Nut
Dia./Thread Size
3/8"-32
Basic Material
Steel
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
847750
Zoro #
G506372141
UPC #
-
Country of Origin
Unknown
Dimensions
Dia./Thread Size
3/8"-32
Details
System of Measurement
Inch
Nut Style
Hex Panel Nut
Basic Material
Steel
Fastener Finish
Zinc
Description
3/8-32 x 3/32" Hex Panel Nuts/Zinc , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.