
Hex Standoff, #10-32 Thrd Sz, 11/16 in L, Stainless Steel Plain, 3/8" Hex W, 100 PK
Mfr # 346453
Zoro # G206353761
product price:Â $278.99
/pk 100, $2.79/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#10-32
Overall Length
11/16 in
Standoff Material
Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
346453
Zoro #
G206353761
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Overall Length
11/16 in
Body Length
11/16 in
Outside Diameter
3/8 in
Hex Width
3/8"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Standoff Shape
Hex
Description
3/8" OD Hex Standoffs /10-32x11/16"/St. Steel/Outer Dia 3/8"/10-32/L:11/16",100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.