Hex Standoff, #10-32 Thrd Sz, 13/16 in L, Aluminum Plain, 3/8" Hex W, 1000 PK

  • Mfr # 735699

  • Zoro # G606321667


product price:  $643.99
/pk 1000, $0.64/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#10-32
Overall Length
13/16 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
735699
Zoro #
G606321667
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Overall Length
13/16 in
Body Length
13/16 in
Outside Diameter
3/8 in
Hex Width
3/8"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch

Description

3/8" OD Hex Standoffs /10-32x13/16"/Aluminum/Outer Dia 3/8"/10-32/L:13/16",1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products