Round Spacer, #12 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.218 in Inside Dia, 1000 PK

  • Mfr # 616081

  • Zoro # G106355483


product price:  $359.99
/pk 1000, $0.36/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#12
Overall Length
1/8 in
Overall Length Tolerance
+/-0.005 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
616081
Zoro #
G106355483
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#12
Overall Length
1/8 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.218 in
Outside Diameter
3/8"
Outside Diameter Tolerance
+/-1/64 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain

Description

3/8" OD Round Spacers/#12 x 1/8"/Aluminum/Outer Diameter: 3/8"/Hole Size: #12/Length: 1/8" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products