
Pull Out Dowel Pin, 3/8 in Nominal Dia, 1-1/2 in L, Alloy Steel, 20 PK
Mfr # PINPOD030014P
Zoro # G906369680
product price:Â $83.99
/pk 20, $4.20/ea
Free Shipping & Returns
Key Features
Pin Type
Pull Out
System of Measurement
Inch
Nominal Diameter
3/8 in
Shank Length
1-1/2 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PINPOD030014P
Zoro #
G906369680
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
3/8 in
Shank Length
1-1/2 in
Thread Size
3/8"
Details
Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Inch
Material
Alloy Steel
Finish
Bright
Description
3/8 x 1 1/2" Pull Out Dowel Pins/Alloy Steel/Bright Finish , 20PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.