
Dowel Pin, 3/8 in Nominal Dia, 1-3/4 in L, Steel, 40 PK
Mfr # 617891
Zoro # G306305998
product price:Â $77.99
/pk 40, $1.95/eaKey Features
System of Measurement
Inch
Nominal Diameter
3/8 in
Shank Length
1-3/4 in
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
617891
Zoro #
G306305998
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
3/8 in
Shank Length
1-3/4 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright
Description
3/8" x 1 3/4" Dowel Pins/Alloy Steel/Bright Finish , 40PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.