
Slotted Spring Pin, 3/8 in Outside Dia, 1-3/4 in L, Stainless Steel, 250 PK
Mfr # 481816
Zoro # G706351151
product price:Â $976.99
/pk 250, $3.91/ea
Free Shipping & Returns
Key Features
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Outside Dia.
3/8 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
481816
Zoro #
G706351151
UPC #
-
Country of Origin
Unknown
Dimensions
Pin Diameter
3/8 in
Shank Length
1-3/4 in
Outside Dia.
3/8 in
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.8.2
Description
3/8 x 1 3/4" Roll Pins/420 Stainless Steel , 250PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.