
Sleeve Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK
Mfr # 997180
Zoro # G906370105
product price:Â $98.99
/pk 50, $1.98/ea
Free Shipping & Returns
Key Features
Anchor Diameter
3/8"
Overall Length
2-3/4"
Material Type
Steel
Finish
Zinc Plated
Head Type
Flat
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
997180
Zoro #
G906370105
UPC #
-
Country of Origin
Unknown
Dimensions
Anchor Diameter
3/8"
Overall Length
2-3/4"
Thread Size
3/8"
Details
Item
Sleeve Anchor
Material Type
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Slotted
Description
3/8" x 2 3/4" Sleeve Anchors/Flat Head/Steel/Zinc , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.