Slotted Spring Pin, 3/8 in Outside Dia, 3 in L, Stainless Steel, 250 PK

  • Mfr # 115068

  • Zoro # G306351131


product price:  $1,103.99
/pk 250, $4.42/ea
Free Shipping & Returns

Key Features

Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Outside Dia.
3/8 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115068
Zoro #
G306351131
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
3/8 in
Shank Length
3 in
Outside Dia.
3/8 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.8.2

Description

3/8 x 2" Roll Pins/420 Stainless Steel , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.