Slotted Spring Pin, 3/8 in Outside Dia, 4 in L, Steel, 200 PK

  • Mfr # 583380

  • Zoro # G306351018


product price: $488.99
/pk 200, $2.44/ea
Free Shipping & Returns

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
3/8 in
Material
Steel
Outside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
583380
Zoro #
G306351018
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
3/8 in
Shank Length
4 in
Outside Dia.
3/8 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.8.2

Description

3/8" x 3" Roll Pins/Steel/Zinc , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.