Drive Pin Rivet, Universal Head Head, 3/8 in Dia., 3/16 in L, Steel Body, 1000 PK

  • Mfr # 258502

  • Zoro # G906314314


product price:  $2,317.99
/pk 1000, $2.32/ea
Free Shipping & Returns

Key Features

Head Type
Universal Head
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258502
Zoro #
G906314314
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
3/8 in
Body Length
3/16 in
Drill Size
3/8"

Details

Item
Drive Pin Rivet
Head Type
Universal Head
Body Material
Steel
Mandrel Material
Steel
System of Measurement
Inch

Description

3/8" x 3/16" Universal Head Drive Pin Rivets/All Steel , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.