This item is Discontinued.

Newport Fasteners Sleeve Anchor, 3/8" Dia., 6" L, Steel Zinc Plated, 50 PK 323351

Sleeve Anchor, 3/8" Dia., 6" L, Steel Zinc Plated, 50 PK (Discontinued)

  • Mfr # 323351
  • Zoro # G006370104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
323351
Zoro #
G006370104
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
3/8"
Overall Length
6"
Thread Size
3/8"

Details

Item
Sleeve Anchor
Material Type
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Slotted

Description

3/8" x 6" Sleeve Anchors/Flat Head/Steel/Zinc , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.