Lock Nut, #4-40, Steel, Yellow Zinc, 0.087 in Ht, 5000 PK

  • Mfr # 593602

  • Zoro # G206329629


product price:  $399.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Hex Type
Standard Hex
Material
Steel
Finish
Yellow Zinc
Hex Height
0.087 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
593602
Zoro #
G206329629
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Hex Height
0.087 in
Hex Width
1/4 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Finish
Yellow Zinc
System of Measurement
Inch

Description

4-40 Hex Keps Nuts/Steel/Zinc Yellow , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.