#4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 500 PK

  • Mfr # 154161-500

  • Zoro # G306369204


product price:  $1,300.99
/pk 500, $2.60/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
#4-40
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/8 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
154161-500
Zoro #
G306369204
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Screw Length
1/2 in
Drive Size
1/8 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3, ASTM F837
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Socket Head Shoulder Screw, 1/8" x 1/2", Stainless Steel 18-8, Hex Socket Drive #4-40, 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products