#4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/64 in L, 100 PK

  • Mfr # 866984-100

  • Zoro # G306370330


product price:  $194.99
/pk 100, $1.95/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
#4-40
Overall Length
5/64 in
Drive Size
0.05 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
866984-100
Zoro #
G306370330
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Overall Length
5/64 in
Drive Size
0.05 in
Length
5/64 in

Details

System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Head Cap Screw
Screw Head Type
Headless
Fastener Finish
Black Oxide

Description

Socket Jam Screw, 4-40 x 5/64", Alloy Steel, Black Oxide, Hex Socket , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products