#4-40 Socket Head Cap Screw, Flat Head, Plain 18-8 Stainless Steel, 1/4 in Length, 2 PK

  • Mfr # 4750-2-SS-20

  • Zoro # G906370679


product price:  $661.99
/pk 2, $331.00/ea
Free Shipping & Returns

Key Features

Flat Head
Thread Size
#4-40
Screw Length
1/4 in
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4750-2-SS-20
Zoro #
G906370679
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Screw Length
1/4 in
Minimum Thread Length
1/4 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
System of Measurement
Inch

Description

Jack Screws - Male #4-40 x 3/16 x 3/16 x 1/4 , Stainless Steel , Plain, , 2PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products