
#4-40 Socket Head Cap Screw, Flat Head, Plain 18-8 Stainless Steel, 1/4 in Length, 40 PK
Mfr # 100404JM303
Zoro # G106370721
product price:Â $354.99
/pk 40, $8.87/ea
Free Shipping & Returns
Key Features
Flat Head
Thread Size
#4-40
Screw Length
1/4 in
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100404JM303
Zoro #
G106370721
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Screw Length
1/4 in
Minimum Thread Length
1/4 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
System of Measurement
Inch
Description
Jack Screws - Male #4-40 x 3/16 x 3/16 x 1/4 , Stainless Steel , Plain, , 40PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.