#4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 8 PK

  • Mfr # 4750-8-SS

  • Zoro # G106370677


product price:  $1,732.99
/pk 8, $216.62/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Screw Length
3/16 in
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4750-8-SS
Zoro #
G106370677
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Screw Length
3/16 in
Minimum Thread Length
5/8 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Jack Screws - Male #4-40 x 3/16 x 3/16 x 5/8 , Stainless Steel , Plain, , 8PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products