#4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 40 PK
- Mfr # 100304JM303
- Zoro # G306370705
product price:Â
$
505.99
/pk of 40, $12.65/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Screw Length
3/16 in
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100304JM303
- Zoro #
- G306370705
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- #4-40
- Screw Length
- 3/16 in
- Minimum Thread Length
- 3/16 in
Details
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
Description
Jack Screws - Male #4-40 x 3/16 x 3/16 x 3/16 , Stainless Steel , Plain, , 40PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.