#4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 4 PK

  • Mfr # 4750-4-SS

  • Zoro # G506370710


product price: $823.99
/pk 4, $206.00/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Screw Length
3/8 in
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4750-4-SS
Zoro #
G506370710
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Screw Length
3/8 in
Minimum Thread Length
3/8 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Jack Screws - Male #4-40 x 3/16 x 3/16 x 3/8 , Stainless Steel , Plain, , 4PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products