
#4-40 Socket Head Cap Screw, Button, Plain 316 Stainless Steel, 1/2 in Length, 100 PK
Mfr # 596001-100
Zoro # G606344581
product price:Â $33.75
/pk 100, $0.34/eaKey Features
Button Head
Hex Drive
Thread Size
#4-40
Screw Length
1/2 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
596001-100
Zoro #
G606344581
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Screw Length
1/2 in
Drive Size
1/16 in
Details
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Socket Button Head Cap Screw, 4-40 x 1/2", Stainless Steel 316, Hex Socket , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.