#4-40 Socket Head Cap Screw, Flat Head, Plain 316 Stainless Steel, 5/16 in Length, 100 PK

  • Mfr # 835666-100

  • Zoro # G306347219


product price:  $40.29
/pk 100, $0.40/ea

Key Features

Flat Head
Hex Drive
Thread Size
#4-40
Screw Length
5/16 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
835666-100
Zoro #
G306347219
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Screw Length
5/16 in
Drive Size
1/16 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch

Description

Socket Flat Countersunk Head Cap Screw, 4-40 x 5/16", Stainless Steel 316, Hex Socket , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products