
Shop NEWPORT FASTENERS
See all product information
#4-40 Socket Head Cap Screw, Yellow Zinc Plated Steel, 3/16 in Length, 40 PK
Mfr # 101004JMY
Zoro # G706370732
product price:Â $344.99
/pk 40, $8.62/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Screw Length
3/16 in
Material
Steel
Finish
Yellow Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
101004JMY
Zoro #
G706370732
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Screw Length
3/16 in
Minimum Thread Length
5/8 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Yellow Zinc Plated
System of Measurement
Inch
Description
Jack Screws - Male #4-40 x 3/16 x 3/16 x 5/8 , Steel, Zinc Yellow Plating, , 40PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.