#4-40 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in Length, 1000 PK

  • Mfr # 4750-2MOD

  • Zoro # G606370726


product price:  $305.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Screw Length
1/4 in
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4750-2MOD
Zoro #
G606370726
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Screw Length
1/4 in
Minimum Thread Length
1/4 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

SEMS Jack Screws-Male #4-40x3/16 x3/16 x1/4,Steel, Zinc Trivalent Plating, JACK SCREW w/SPLIT 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.