#4-40 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in Length, 2000 PK

  • Mfr # 953901

  • Zoro # G606370733


product price:  $491.99
/pk 2000, $0.25/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
#4-40
Screw Length
1/4 in
Material
Steel
Finish
Zinc Plated
Drive Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
953901
Zoro #
G606370733
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Screw Length
1/4 in
Drive Size
3/16 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Drive Type
Hex
System of Measurement
Inch

Description

3/16" Hex Jack Screws/4-40 x 1/4"/Steel/Zinc/3/16" Across the Flats of the Head , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products